8 x 6 in. C110 Ductile Iron Mechanical Joint x Plain End Offset (Less Accessories)

You last purchased this on
 
Tyler Union

8 x 6 in. C110 Ductile Iron Mechanical Joint x Plain End Offset (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

8 x 6 in. C110 Ductile Iron Mechanical Joint x Plain End Offset (Less Accessories)

  • Fast #
  • Part #DFBPEOLAXU
  • Item #2402502
  • Manufacturer Part #670610071655
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Asphaltic coated
  • Pressure rating 350 psi
  • Offset size 6 in
  • Made in USA
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Clean Bagged:
No
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Plain End
End Connections:
Mechanical Joint x Plain End
Fits Pipe Size:
8 in
Fitting Type:
Offset
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Domestic
Outlet Size (in):
8
Tap Size:
8 in
UL Listed:
Yes