Tyler Union
8 x 8 x 4 x 4 in. Mechanical Joint Domestic x Mechanical Joint Ductile Iron C110 Full Body Cross (Less Accessories)
Part #DFBCRLAXP | Item #3106379 | Manufacturer Part #062929
Product Details
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C111, ANSI A21.11, ANSI C104, ANSI A21.4]
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-111, AWWA A-21.11, AWWA C-104, AWWA A-21.4, AWWA C-600-10]
Clean Bagged: No
Ductile Iron Class: C110
End Connection 1: Mechanical Joint
End Connection 2: Mechanical Joint
End Connection 3: Mechanical Joint
End Connection 4: Mechanical Joint
End Connections: Mechanical Joint
FM Approved: No
Fitting Size 1: 8 in
Fitting Size 2: 8 in
Fitting Size 3: 4 in
Fitting Size 4: 4 in
Fitting Sizes: 8 in x 8 in x 4 in x 4 in
Fitting Type: Reducing
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372]
UL Listed: No