Tyler Union Domestic Mechanical Joint C153 Long Sleeve (Less Accessories) DMJLSLA

DESCRIPTION

Tyler Union Domestic Mechanical Joint C153 Long Sleeve (Less Accessories)

DMJLSLA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
Fitting Size 1
12 in
Fitting Size 2
3 in
Material
Ductile Iron
Size
12 in x 3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday