DESCRIPTION

Tyler Union Mechanical Joint Epoxy Ductile Iron C153 Long Sleeve

DMJELSSLA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C111
AWWA Specifications
AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600
Coating
Epoxy
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
FM Approved
No
Fitting Size 1
12 in
Fitting Size 2
10 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
12 in x 10 in
UL Listed
Yes