DESCRIPTION

Tyler Union Ductile Iron C110 90 Degree Bend

DF9PC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI B16.1, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.10, AWWA A-21.4, AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
6 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
6 in x 6 in
UL Listed
No