DESCRIPTION

Ductile Iron C110 Blind Flange

BFPC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Flange Type
Blind
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61