DESCRIPTION

Tyler Union Ductile Iron C110 Blind Flange

FBFPC12

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-110, AWWA C-111
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
Fitting Size 1
12 in
Fitting Size 2
12 in
Material
Ductile Iron
Size
12 in x 12 in