Flanged Ductile Iron C110 Full Body Tee

Part #DFT12  |  Item #2403023  |  Manufacturer Part #124498

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51]

ASME Specifications: ASME B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: [AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C110

End Connection 1: Flanged

End Connection 2: Flanged

End Connection 3: Flanged

End Connections: Flanged

FM Approved: Yes

Fitting Size 1: 12 in

Fitting Size 2: 12 in

Fitting Size 3: 12 in

Fitting Sizes: 12 in

Fitting Type: Straight

Material: Ductile Iron

Maximum Pressure: 250 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Origin: Domestic

Pipe Lining: Cement

Pressure Class: 125#

UL Listed: Yes