• Cart

DESCRIPTION

Tyler Union Flanged Ductile Iron C110 Tapped Blind Flange in Polished Chrome

TAPBFPC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
End Connections
Flanged
Fire Suppression System Rated
No
Fitting Size 1
3 in
Fitting Size 2
2 in
Fitting Sizes
3 in x 2 in
Flange Type
Blind
Material
Ductile Iron
Type
TAPBFPCMK