DESCRIPTION

Flanged Ductile Iron C110 Full Body Reducer

FERPC

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 125, ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI B16.1
AWWA Specifications
AWWA C-104, AWWA C-110
Clean Bagged
No
Ductile Iron Class
C110
End Connection 1
Flanged
End Connection 2
Flanged
FM Approved
No
Fitting Size 1
6 in
Fitting Size 2
4 in
Length
9 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
125#
Size
6 in x 4 in
Type
Eccentric
UL Listed
No