Tyler Union

3 in. Mechanical Joint C153 90 Degree Bend (Less Accessories)

Part #DMJ9LA  |  Manufacturer Part #072188

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153

AWWA Specifications: AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10

Clean Bagged: No

Ductile Iron Class: C153

End Connection 2: Mechanical Joint

End Connections: Mechanical Joint

Fitting Size 2: 3 in

Fitting Type: Straight

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61