DESCRIPTION

Mechanical Joint Ductile Iron C153 Wye Epoxy

MJELYLA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.4, ANSI A21.51, ANSI C104, ANSI C111, ANSI C151, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Mechanical Joint
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Fitting Sizes
6 in x 6 in x 4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61