Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4
- AWWA:
- AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-153
- Clean Bagged:
- No
- Ductile Iron Class:
- C153
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connection 3:
- Flanged
- End Connections:
- Mechanical Joint x Flanged
- Fitting Size 1:
- 18 in
- Fitting Size 2:
- 18 in
- Fitting Size 3:
- 8 in
- Fitting Sizes:
- 18 in x 18 in x 8 in
- Fitting Type:
- Reducing
- Material:
- Ductile Iron
- NSF:
- NSF 61, NSF 375
- NSF Certified:
- Yes
- Pipe Lining:
- Cement-lined
- UL Listed:
- Yes