Mechanical Joint x Flanged Ductile Iron C110 Full Body Reducing Tee (Less Accessories)

Part #DMJFTLAXP  |  Item #2402026  |  Manufacturer Part #075424

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

  • Pressure rating 350 psi
  • Made in USA

Documents

Specifications

ANSI Specifications: [ANSI A21.11, ANSI A21.4, ANSI A21.51, ANSI A21.53]

AWWA Specifications: [AWWA C-104, AWWA C-111, AWWA C-151, AWWA C-153, AWWA C-600, AWWA C-651]

Clean Bagged: No

Coating: Asphaltic

Ductile Iron Class: C153

End Connection 1: Mechanical Joint

End Connection 2: Mechanical Joint

End Connection 3: Flanged

End Connections: Mechanical Joint x Flanged

FM Approved: Yes

Fitting Size 1: 8 in

Fitting Size 2: 8 in

Fitting Size 3: 4 in

Fitting Sizes: 8 in x 4 in

Fitting Type: Reducing

Material: Ductile Iron

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 375]

Origin: Domestic

Pipe Lining: Cement

UL Listed: Yes