Tyler Union Mechanical Joint x Flared End Ductile Iron C153 Tee DMJDCLFTLAXU

DESCRIPTION

Tyler Union Mechanical Joint x Flared End Ductile Iron C153 Tee

DMJDCLFTLAXU

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Flared
End Connections
Mechanical Joint x Flared
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
6 in
Material
Ductile Iron
Size
8 in x 8 in x 6 in
Type
Reducing