DESCRIPTION

Tyler Union Mechanical Joint x Flared Ductile Iron C153 Epoxy Short Body Tee

DMJELFTLA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.10, ANSI A21.4, ANSI C104, ANSI C110
AWWA Specifications
AWWA A-21.4, AWWA C-104, AWWA C-110, AWWAI A-21.10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Flared
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Size 3
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 375, NSF 61
Size
6 in x 6 in x 4 in