DESCRIPTION

Mechanical Joint x Flared Ductile Iron C153 Short Body 90 Degree Bend

MJELF9LA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600-10
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Flared
End Connections
Mechanical Joint x Flared
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61