Mechanical Joint x Plain End C153 90 Degree Bend (Less Accessories) MJPE9LA

DESCRIPTION

Mechanical Joint x Plain End C153 90 Degree Bend (Less Accessories)

MJPE9LA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Plain End
End Connections
Mechanical Joint x Plain End
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61