DESCRIPTION

Mechanical Joint x Plain End Ductile Iron C153 Short Body Tee (Less Accessories)

MJPETLA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.4
AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connection 3
Plain End
End Connections
Mechanical Joint x Plain End
Fitting Size 1
8 in
Fitting Size 2
8 in
Fitting Size 3
8 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
350#
Size
8 in
Type
Straight
UL Listed
Yes