Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Reducing Tee Assembly

You last purchased this on
 
Tyler Union

Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Reducing Tee Assembly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Mechanical Joint x Swivel Ductile Iron C153 Epoxy Short Body Reducing Tee Assembly

  • Fast #
  • Part #MJELSTALA12X
  • Item #2966100
  • Manufacturer Part #670610032212
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C106, ANSI C111, ANSI C153
AWWA:
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-106, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Swivel Nut
End Connections:
Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
8 in
Fitting Sizes:
12 in x 8 in
Fitting Type:
Reducing
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372 Annex G, NSF 61 Annex G
NSF Certified:
Yes
Pipe Lining:
Cement-lined
Pressure - High:
350
UL Listed:
Yes