Mechanical Joint x Swivel Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

You last purchased this on
 
Tyler Union

Mechanical Joint x Swivel Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tyler Union

Mechanical Joint x Swivel Ductile Iron C153 Short Body Reducing Tee (Less Accessories)

  • Fast #
  • Part #DMJSTLA12U
  • Item #2401186
  • Manufacturer Part #670610076087
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Made in USA
  • Pressure rating 350 psi
  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.11, ANSI A21.16, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
ASTM:
ASTM A-242, ASTM A-536
AWWA:
AWWA A-21.11, AWWA A-21.16, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged:
No
Coating:
Asphaltic, Fusion Bonded Epoxy
Ductile Iron Class:
C153
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connection 3:
Swivel Nut
End Connections:
Mechanical Joint x Mechanical Joint x Swivel Nut
FM Approved:
Yes
Fitting Size 1:
12 in
Fitting Size 2:
12 in
Fitting Size 3:
6 in
Fitting Sizes:
12 in x 12 in x 6 in
Fitting Type:
Reducing, Tee
ISO:
ISO 9001:2015
Material:
Ductile Iron
NSF:
NSF 372, NSF 375, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pipe Lining:
Cement-lined
Pressure Class:
350#
UL Listed:
Yes
Weight:
132 lb