6 in. Clamp Bell Restraint for IPS PVC and C900 PVC Pipe

Tyler Union

Series 3000PP 6 in. Clamp Bell Restraint for IPS PVC and C900 PVC Pipe

Brand image
Tyler Union

Series 3000PP 6 in. Clamp Bell Restraint for IPS PVC and C900 PVC Pipe

  • Part #T462439
  • Item #4455848
  • Manufacturer Part #670610462439
5 out of 5 Customer Rating
  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getAggregateRating, 21ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';

$1.00
EACH

Package Quantity Info:

EA: 1 IP: 1 PT: 100
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Documents


Specifications

ANSI:
ANSI C111, ANSI A21.11
ASTM:
ASTM A-536 Grade 65-45-12, ASTM F-1674, ASTM D-2774
AWWA:
AWWA C-111, AWWA A-21.11, AWWA C-600
Application:
IPS Pipe, PVC Pipe
Coating:
Alkyd Resin Baking Enamel
Collection:
Series 3000PP
End Connection 1:
Clamp
End Connection 2:
Clamp
End Connections:
Clamp
FM Approved:
No
Fits Pipe Size:
6 in
Height:
11-3/25 in
Length:
13 in
Material:
Ductile Iron, Plastic
Material Type:
PVC
Product Type:
Bell Harness Restraint
UL Listed:
No
Weight:
19 lb

  • bvseo_sdk, dw_cartridge, 18.2.0, p_sdk_3.2.0
  • CLOUD, getReviews, 5ms
  • reviews, product
  • bvseo-msg: Unsuccessful GET. status = 'ERROR', msg = 'Not Found.'; Unsuccessful GET. status = 'ERROR', msg = 'Not Found.';