Tyler Union Swivel x Socolet Ductile Iron C153 Short Body Adapter MJELSSHA

DESCRIPTION

Tyler Union Swivel x Socolet Ductile Iron C153 Short Body Adapter

MJELSSHA

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Swivel
End Connection 2
Socolet
End Connections
Swivel x Socolet
Fitting Size 1
6 in
Fitting Size 2
13 in
Fitting Sizes
6 in x 13 in
Fitting Type
Reducing
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61