10 x 11-1/10 in. Mechanical Joint Plastic Retainer Gland for PVC Pipe
TUFGrip™ 10 x 11-1/10 in. Mechanical Joint Plastic Retainer Gland for PVC Pipe
Frequently Purchased Together
Product Details
- Torque limiting nut on gripping wedge assembly twists off within a designed torque range, eliminating the need for specialized tools
- Gripping wedge assembly pivots providing stronger engagement of pipe wall at lower torque requirement (45 to 60 ft-lb)
- Wedge type
- Approved for use on multiple classes of pipe
- Restraint’s heavy duty construction and design eliminates the need for costly thrust blocks and tie rods
- Suitable for potable and wastewater applications
- There is no washer or spacer to remove when installing restraints on 3" - 12" ASTM D2241 PVC pipe with IPS outside diameter
- Proven restraint technology utilizing fewer gripping wedges in frequently applied diameters, reducing trench time and project cost
Documents
Specifications
- ANSI:
- ANSI C110, ANSI C111, ANSI C153
- ASTM:
- ASTM A-536 Grade 65-45-12, ASTM D-2241, ASTM F-1674
- AWWA:
- AWWA C-110, AWWA C-111, AWWA C-153, AWWA C-600, AWWA C-651
- Application:
- AWWA C-900 PVC Pipe, AWWA C-905 PVC Pipe, PVCO Pipe, Potable Water, Wastewater, Waterworks
- Coating:
- TUF-BOND™
- Collection:
- TUFGrip™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Diameter - Inside 1:
- 11-23/100 in
- Diameter - Outside:
- 11-1/10 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 10 in
- ISO:
- ISO 9001:2015
- Material:
- Ductile Iron
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 350
- Pressure Class:
- 305#
- Product Type:
- Joint Restraint
- Schedule Class:
- DR 14
- UL Listed:
- Yes
- Weight:
- 33 lb