Tyler Union

TUFGrip™ 16 in. Mechanical Joint Restraint Gland for PVC

Part #T114000  |  Manufacturer Part #114000

Fits Pipe Size:

16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Collection: TUFGrip™

End Connection 1: Mechanical Joint

Fits Pipe Size: 16 in

Material: Plastic

Material Type: PVC