18 in. PVC Mechanical Joint Restraint Gland Pack
TUFGrip™ 18 in. PVC Mechanical Joint Restraint Gland Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- No
- Fits Pipe Size:
- 18 in
- Material:
- Ductile Iron
- UL Listed:
- No
- UPC:
- 670610114321