TUFGrip™ 18 in. PVC Mechanical Joint Restraint Gland

Part #TYL516286  |  Item #7101358  |  Manufacturer Part #516286

$279.20 EACH

Fits Pipe Size:

18 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: PVC Pipe

Collection: TUFGrip™

End Connection 1: Mechanical Joint

End Connections: Mechanical Joint

FM Approved: No

Fits Pipe Size: 18 in

Material: Plastic

Material Type: PVC

UL Listed: No