6 in. Mechanical Joint Ductile Iron and Plastic Retainer Gland
TUFGrip™ 6 in. Mechanical Joint Ductile Iron and Plastic Retainer Gland
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI C153, ANSI A21.53, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
- ASTM:
- ASTM A-536, ASTM A-242
- AWWA:
- AWWA C-153, AWWA A-21.53, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-1.16, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-900
- Application:
- Ductile Iron Pipe, PVC Pipe, HDPE Pipe
- Coating:
- TUF-BOND™
- Collection:
- TUFGrip™
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- FM Approved:
- Yes
- Fits Pipe Size:
- 6 in
- Material:
- Ductile Iron, Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 350#
- UL Listed:
- Yes
- Weight:
- 18.8 lb