Union Tight Ductile Iron C153 IPT Tap-on-Pipe Plug UTTPK

DESCRIPTION

  • Deep stab joint design accommodates taper on plastic pipes
  • For use with Ductile Iron pipe, C-900 plastic pipe, and 4-12" pressure rated IPS diameter plastic pipe using transition gaskets
  • Push-on gasket joint uses TYTON or SURE 350 STOP gaskets
  • Slip joint installation eliminates T-bolts and nuts: MJ glands not needed

Union Tight Ductile Iron C153 IPT Tap-on-Pipe Plug

UTTPK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ANSI Specifications
ANSI A21.53, ANSI C153
ASTM Specifications
ASTM A-536
AWWA Specifications
AWWA A-21.53, AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
Fitting Size 1
4 in
Fitting Size 2
2 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 in
Tap Size
2 in