DESCRIPTION

Tyler Union Union Tight Ductile Iron C153 Short Body Tapped Plug

DUTTPK

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C111
AWWA Specifications
AWWA A-21.11, AWWA C-104, AWWA C-111, AWWA C-153, AWWA C-600
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
Fitting Size 1
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
4 in
Tap Size
2 in