DESCRIPTION

Tyler Union Union Tight Ductile Iron C153 Solid Cap

DUTSCAP

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.11
AWWA Specifications
AWWA C-153
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connections
Union Tight
Fitting Size 1
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61