DESCRIPTION

Tyler Union Union Tight IPT Ductile Iron C153 Short Body Tapped Cap

DUTTCAP

Tap Size:

SPECIFICATIONS

ANSI Specifications
ANSI A21.11, ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.11, AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600, AWWA C-651
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connections
Union Tight
Fits Pipe Size
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Tap Size
4 in

Starting at
Call for Pricing
  • QUANTITY