DESCRIPTION

Union Tight x Flanged Ductile Iron C153 Short Body 45 Degree Bend

UTF4

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI A21.4, ANSI A21.53, ANSI C104, ANSI C111, ANSI C116, ANSI C153
AWWA Specifications
AWWA A-21.4, AWWA A-21.53, AWWA C-104, AWWA C-111, AWWA C-116, AWWA C-153, AWWA C-600
Clean Bagged
No
Ductile Iron Class
C153
End Connection 1
Union Tight
End Connection 2
Flanged
End Connections
Union Tight x Flanged
Fitting Size 1
4 in
Fitting Size 2
4 in
Material
Ductile Iron
NSF Certified
Yes
NSF Specifications
NSF 61
Size
4 in
Type
Straight