This product requires certification to purchase.

1/4 in. OD x FNPT Straight Carbon Steel 90 Degree Elbow with Double Ferrule Swaging Action

Tylok

1/4 in. OD x FNPT Straight Carbon Steel 90 Degree Elbow with Double Ferrule Swaging Action

  • Fast #
  • Part #TS4DFE4
  • Item #4328834
  • Manufacturer Part #S-4-DFE-4
5 out of 5 Customer Rating
Brand image
Tylok

1/4 in. OD x FNPT Straight Carbon Steel 90 Degree Elbow with Double Ferrule Swaging Action

  • Fast #
  • Part #TS4DFE4
  • Item #4328834
  • Manufacturer Part #S-4-DFE-4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
OD Tube
End Connection 2
FNPT
End Connections
OD Tube x FNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Sizes
1/4 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight
Material
Carbon Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm
Warranty & Product Information
ASME
ASME SA-479, ASME SA-182
ASTM
ASTM A-276, ASTM A-213, ASTM A-269, ASTM F-1387
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No