DESCRIPTION

Tylok 1/2 in. Tube Fitting Carbon Steel Plug

TS8SFPLUG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    TS8SFPLUG 

    $5.68
    $5.51
    Call for Pricing Call us for price $5.68 $5.51
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

End Connection 1
Tube
End Connections
Tube
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Material
Carbon Steel