DESCRIPTION

Tylok 1/4 in. Male Threaded Schedule 40 Stainless Steel HEX Nipple

TSS41HLN

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male Threaded
End Connection 2
Male Threaded
End Connections
Male Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Length
3 in
Material
Stainless Steel
Schedule Class
40
Size
1/4 in
Type
Straight

Starting at
Call for Pricing
  • QUANTITY