DESCRIPTION

Tylok 1/4 x 1/2 in. Stainless Steel OD x FPT Connector Double

TSS4DFC8

Fitting Sizes:

1/4 in x 1/2 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Female Threaded
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Material
Stainless Steel

Starting at
$16.65
EACH
  • QUANTITY