DESCRIPTION

Tylok 1/4 x 3/8 in. Stainless Steel OD x FPT Connector Double

TSS4DFC6

Fitting Sizes:

1/4 in x 3/8 in

SPECIFICATIONS

End Connection 1
OD
End Connection 2
Female Threaded
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Material
Stainless Steel

Starting at
$14.26
EACH
  • QUANTITY