Tylok

1 in. OD Tube Brass Ferrule

Part #TBDRC16  |  Manufacturer Part #B-DRC-16

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Not Approved for Potable Water Applications

Documents

Specifications

Fits Pipe Size: 1 in

Fitting Type: Straight

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass