This product requires certification to purchase.

1 in. Tube x MNPT Carbon Steel 90 Degree Elbow

Tylok

1 in. Tube x MNPT Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #TS16DME16
  • Item #4273499
  • Manufacturer Part #S-16-DME-16
5 out of 5 Customer Rating
Brand image
Tylok

1 in. Tube x MNPT Carbon Steel 90 Degree Elbow

  • Fast #
  • Part #TS16DME16
  • Item #4273499
  • Manufacturer Part #S-16-DME-16
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Characteristics & Features
Fitting Type
Elbow, Straight
Material
Carbon Steel
Proposition 65
WARNING This product can expose you to chemicals including Lead which is known to the state of California to cause cancer or birth defects or other reproductive harm