1/2 in. OD Tube Stainless Steel Single Cap
CS-Lok® 1/2 in. OD Tube Stainless Steel Single Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME SA-182, ASME SA-479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Application:
- Industrial
- Clean Bagged:
- No
- Collection:
- CS-Lok®
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Cap
- ISO:
- ISO 9001:2008
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic