1/2 x 1-21/25 in. MNPT Stainless Steel Hex Nipple

You last purchased this on
 
Tylok

1/2 x 1-21/25 in. MNPT Stainless Steel Hex Nipple

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/2 x 1-21/25 in. MNPT Stainless Steel Hex Nipple

  • Fast #
  • Part #TSS81HN
  • Item #1323146
  • Manufacturer Part #SS-8-1HN
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Each fitting is thoroughly cleaned to eliminate system contamination and features an attractive surface finish to enhance the appearance of modern scientific instrumentation and equipment
  • Tylok instrumentation pipe fittings are manufactured to the same high quality standards as other Tylok fittings
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME SA-182, ASME SA-479
ASTM:
ASTM A-182, ASTM A-276, ASTM A-479
Application:
Residential
Clean Bagged:
No
End Connection 1:
Male Threaded
End Connection 2:
Male Threaded
End Connections:
Male Threaded
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Hex, Nipple, Straight
IAPMO Listed -:
No
Length:
1-21/25 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
UL Listed:
No