Tylok
1/2 in. Tube x MPT Brass Double Connector
Part #TB8DMC8 | Item #1867548 | Manufacturer Part #B-8-DMC-8
$7.70
EACH
(Pricing is for 1/2 in)
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
End Connection 1: Tube
End Connection 2: MPT
End Connections: Tube x MPT
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Connector
IAPMO Listed: No
Lead Law Compliance Level: Not Approved for Potable Water Applications
Length: 1-93/100 in
Material: Brass
NSF Certified: No