1/2 x 1/4 in. OD Stainless Steel Reducing Union

You last purchased this on
 
Tylok

1/2 x 1/4 in. OD Stainless Steel Reducing Union

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/2 x 1/4 in. OD Stainless Steel Reducing Union

  • Fast #
  • Part #TSS8DRU4
  • Item #1596524
  • Manufacturer Part #SS-8-DRU-4
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Total component interchangeability
  • Heat code traceable
  • Double ferrule swaging action
  • Requires Certification

Documents


Specifications

End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Fitting Type:
Reducing
Length:
1-17/20 in
Material:
Stainless Steel
Material Type:
316
Maximum Temperature:
1000
Minimum Temperature:
-325