1/2 x 7/8 in. Tube OD x Hex Universal Connector
1/2 x 7/8 in. Tube OD x Hex Universal Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Fitting Type:
- Connector
- IAPMO Listed -:
- No
- Length:
- 1-9/10 in
- Material:
- Stainless Steel
- UL Listed:
- No