1/4 in. Stainless Steel FNPT Needle Valve

You last purchased this on
 
Tylok

1/4 in. Stainless Steel FNPT Needle Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Tylok

1/4 in. Stainless Steel FNPT Needle Valve

  • Fast #
  • Part #TSS46FF4
  • Item #4101492
  • Manufacturer Part #SS-4-6FF-4
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Material:
Stainless Steel
Valve Body Material:
Stainless Steel
Valve Size:
1/4 in
Valve Type:
Needle Valve