1/4 in. OD x Male Threaded Stainless Steel Double Adapter
1/4 in. OD x Male Threaded Stainless Steel Double Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Total component interchangeability
- Heat code traceable
- Double ferrule swaging action
Documents
Specifications
- ASME:
- ASME B1.20.1
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Length:
- 1-23/50 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Maximum Temperature:
- 1000
- Minimum Temperature:
- -325
- Pressure - Maximum:
- 8000 psig