1/4 in. MPT x Male Hose Threaded Connector
1/4 in. MPT x Male Hose Threaded Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Application:
- Industrial
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connection 2:
- MGHT
- End Connections:
- MPT x MGHT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Connector, Straight
- Material:
- Stainless Steel