1/4 x 1/8 x 1-13/25 in. OD Tube 316 Stainless Steel Double Reducing Union
DRU Series 1/4 x 1/8 x 1-13/25 in. OD Tube 316 Stainless Steel Double Reducing Union
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME SA182, ASME SA479
- ASTM:
- ASTM A-213, ASTM A-269, ASTM A-276, ASTM F-1387
- Clean Bagged:
- No
- Collection:
- DRU Series
- End Connection 1:
- OD Tube
- End Connection 2:
- Union
- End Connections:
- OD Tube x Union
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/8 in
- Fitting Sizes:
- 1/4 in x 1/8 in
- Fitting Type:
- Reducing, Union
- Length:
- 2-1/10 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Origin:
- Domestic
- Weight:
- 0.21 lb