1/4 x 3/8 x 1-51/100 in. OD Tube x MNPT Male Reducing Connector
SMC Series 1/4 x 3/8 x 1-51/100 in. OD Tube x MNPT Male Reducing Connector
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM-A-213, ASTM-A-269
- Collection:
- SMC Series
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Fitting Type:
- Connector, Reducing
- ISO:
- ISO 9001
- Length:
- 1-51/100 in
- Material:
- Stainless Steel